Zoro Homepage

Beige ABS Rectangle Stock 3 ft. L, 2" W

  • Mfr # BULK-PS-ABS-226

  • Zoro # G4239171


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Material
ABS
Color
Beige
Length
3 ft.
Width
2"
Tensile Strength (PSI)
6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-226
Zoro #
G4239171
UPC #
193005029425
Country of Origin
China

Dimensions

Length
3 ft.
Width
2"
Thickness
0.062 in
Nominal Size
2 in W x 36 in L
Plastic Length
3 ft
Plastic Width
2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.0625 in
Plastic Width Tolerance
+/-0.250 in

Description

ABS Bar, ABS, Standard, Plastic Length 3 ft, Plastic Width 2 in, Plastic Thickness 0.0625 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.