Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 3 ft. L, 2" W

  • Mfr # BULK-PS-ABS-231

  • Zoro # G4239214


product price: $29.45
/ea

Key Features

Material
ABS
Color
Beige
Length
3 ft.
Width
2"
Tensile Strength (PSI)
6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-231
Zoro #
G4239214
UPC #
193005029487
Country of Origin
China

Dimensions

Length
3 ft.
Width
2"
Thickness
0.75 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
2 in
Nominal Size
2 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length
3 ft
Plastic Thickness
0.75 in

Details

Item
Rectangle Stock
Material
ABS
Color
Beige
Tensile Strength (PSI)
6000
Resistant To
Chemicals, High Temperatures
Standards
UL 94 HB
Tensile Strength
6,200 psi
Temp. Range
-40 Degrees to 210 Degrees F
Durometer
Rockwell R105
Temperature Range
-40 Degrees to 190 Degrees F
Tensile Strength Rating
Good
Shape
Rectangular
UV Resistant
No
Machinability
100 %
Plastic Hardness
Rockwell R105
Plastic Density
0.038 lb/cu in
Plastic Thickness Tolerance
+0.076/-0.019 in
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.5
Friction Rating
Slippery
Impact Strength
5.6 ft-lb/in
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Impact Strength Rating
Excellent
Maximum Temperature
190 Degrees F
Grade
Standard
Plastic Hardness Rating
Hard
Water Absorption
0.4 %
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Flexural Modulus
1,800 MPa
Shore Hardness
78 Shore D
Rockwell Hardness
105 HRR
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Dielectric Strength
22 kV/mm
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Weight
2.1 lb

Description

ABS Bar, ABS, Standard, Plastic Length 3 ft, Plastic Width 2 in, Plastic Thickness 0.75 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.