Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 3 ft. L, 3" W

  • Mfr # BULK-PS-ABS-240

  • Zoro # G4239223


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Material
ABS
Color
Beige
Length
3 ft.
Width
3"
Tensile Strength (PSI)
6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-240
Zoro #
G4239223
UPC #
193005029586
Country of Origin
China

Dimensions

Length
3 ft.
Width
3"
Thickness
0.062 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.0625 in
Plastic Width
3 in
Nominal Size
3 in W x 36 in L
Plastic Length
3 ft

Details

Item
Rectangle Stock
Material
ABS
Color
Beige
Tensile Strength (PSI)
6000
Durometer
Rockwell R105
Standards
UL 94 HB
Temp. Range
-40 Degrees to 210 Degrees F
Resistant To
Chemicals, High Temperatures
Tensile Strength
6,200 psi
Temperature Range
-40 Degrees to 190 Degrees F
Tensile Strength Rating
Good
Friction Rating
Slippery
Shape
Rectangular
Impact Strength Rating
Excellent
Plastic Hardness Rating
Hard
Wear Factor
Fair
Impact Strength
5.6 ft-lb/in
Grade
Standard
Maximum Temperature
190 Degrees F
Friction Coefficient
0.5
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Machinability
100 %
Plastic Clarity
Opaque
Plastic Hardness
Rockwell R105
Plastic Density
0.038 lb/cu in
UV Resistant
No
Water Absorption
0.4 %
Minimum Temperature
-40 Degrees F
Plastic Thickness Tolerance
+0.003/-0.006 in
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
1,800 MPa
Weight
0.3 lb
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Rockwell Hardness
105 HRR
Dielectric Strength
22 kV/mm
Shore Hardness
78 Shore D

Description

ABS Bar, ABS, Standard, Plastic Length 3 ft, Plastic Width 3 in, Plastic Thickness 0.0625 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.