Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 36" L x 1-1/2" W x 1" Thick

  • Mfr # BULK-PS-ABS-225

  • Zoro # G2421896


product price: $31.45
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
1"
Plastic Width
1-1/2"
Plastic Length
36"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-225
Zoro #
G2421896
UPC #
193005029418
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
1-1/2"
Plastic Length
36"
Thickness
1.0 in
Width
1.5 in
Length
3 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 36 in L

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Temp. Range
-40 Degrees to 190 Degrees F
Metal Detectable
Not Metal Detectable
Durometer
Rockwell R105
Material
ABS
Standards
UL 94 HB
Tensile Strength
6,200 psi
Impact Strength
5.6 ft-lb/in
Tensile Strength Rating
Good
Temperature Range
-40 Degrees to 190 Degrees F
Minimum Temperature
-40 Degrees F
Grade
Standard
Plastic Density
0.038 lb/cu in
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Excellent
Water Absorption Rating
Poor
Machinability
100 %
Plastic Thickness Tolerance
+0.029/-0.041 in
Friction Coefficient
0.5
Water Absorption
0.4 %
Plastic Hardness Rating
Hard
Maximum Temperature
190 Degrees F
Shape
Rectangular
Plastic Hardness
Rockwell R105
Friction Rating
Slippery
Wear Factor
Fair
UV Resistant
No
Plastic Clarity
Opaque
Backing Type
No Backing
Rockwell Hardness
105 HRR
Flexural Modulus
1,800 MPa
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
78 Shore D
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Weight
2.1 lb
Wear Rate
Not Rated
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Dielectric Strength
22 kV/mm

Description

ABS Bar, ABS, Standard, Plastic Length 3 ft, Plastic Width 1.5 in, Plastic Thickness 1 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.