Zoro Homepage

Beige ABS Rectangle Stock 36" L x 1-1/2" W x 1/2" Thick

  • Mfr # BULK-PS-ABS-223

  • Zoro # G2421616


product price: $17.45
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
36"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-223
Zoro #
G2421616
UPC #
193005029395
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
36"
Thickness
0.5 in
Width
1.5 in
Length
3 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in

Description

ABS Bar, ABS, Standard, Plastic Length 3 ft, Plastic Width 1.5 in, Plastic Thickness 0.5 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.