Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 36" L x 1-1/2" W x 1/8" Thick

  • Mfr # BULK-PS-ABS-220

  • Zoro # G2421659


product price: $8.15
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
1/8"
Plastic Width
1-1/2"
Plastic Length
36"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-220
Zoro #
G2421659
UPC #
193005029364
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
1-1/2"
Plastic Length
36"
Thickness
0.125 in
Length
3 ft
Width
1.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 36 in L

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Metal Detectable
Not Metal Detectable
Material
ABS
Temp. Range
-40 Degrees to 190 Degrees F
Durometer
Rockwell R105
Impact Strength
5.6 ft-lb/in
Standards
UL 94 HB
Tensile Strength
6,200 psi
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Temperature Range
-40 Degrees to 190 Degrees F
Grade
Standard
Plastic Thickness Tolerance
+0.004/-0.01 in
Friction Rating
Slippery
Plastic Hardness
Rockwell R105
Maximum Temperature
190 Degrees F
Plastic Density
0.038 lb/cu in
Shape
Rectangular
Water Absorption
0.4 %
Machinability
100 %
UV Resistant
No
Plastic Hardness Rating
Hard
Friction Coefficient
0.5
Impact Strength Rating
Excellent
Water Absorption Rating
Poor
Wear Factor
Fair
Backing Type
No Backing
Shore Hardness
78 Shore D
Flexural Modulus
1,800 MPa
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Dielectric Strength
22 kV/mm
Weight
0.3 lb
Rockwell Hardness
105 HRR
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated

Description

ABS Bar, ABS, Standard, Plastic Length 3 ft, Plastic Width 1.5 in, Plastic Thickness 0.125 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.