Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 36" L x 3" W x 3/4" Thick

  • Mfr # BULK-PS-ABS-245

  • Zoro # G7278609


product price: $44.29
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
3/4"
Plastic Width
3"
Plastic Length
36"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-245
Zoro #
G7278609
UPC #
193005029630
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
3"
Plastic Length
36"
Width
3 in
Thickness
0.75 in
Length
3 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 36 in L

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Tensile Strength
6,200 psi
Material
ABS
Durometer
Rockwell R105
Standards
UL 94 HB
Resistant To
Chemicals, High Temperatures
Temp. Range
-40 Degrees to 210 Degrees F
Corrosion and Chemical Resistance
Fair
Shape
Rectangular
Impact Strength Rating
Excellent
Grade
Standard
UV Resistant
No
Plastic Thickness Tolerance
+0.076/-0.019 in
Plastic Hardness Rating
Hard
Friction Coefficient
0.5
Tensile Strength Rating
Good
Water Absorption
0.4 %
Plastic Hardness
Rockwell R105
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 190 Degrees F
Friction Rating
Slippery
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Wear Factor
Fair
Plastic Density
0.038 lb/cu in
Machinability
100 %
Impact Strength
5.6 ft-lb/in
Maximum Temperature
190 Degrees F
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Shore Hardness
78 Shore D
Rockwell Hardness
105 HRR
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
22 kV/mm
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Weight
3.1 lb
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Flexural Modulus
1,800 MPa

Description

ABS Bar, ABS, Standard, Plastic Length 3 ft, Plastic Width 3 in, Plastic Thickness 0.75 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.