Zoro Homepage

Beige ABS Rectangle Stock 36" L x 4" W x 1/2" Thick

  • Mfr # BULK-PS-ABS-258

  • Zoro # G7278688


product price: $32.39
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
1/2"
Plastic Width
4"
Plastic Length
36"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-258
Zoro #
G7278688
UPC #
193005029777
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
4"
Plastic Length
36"
Thickness
0.5 in
Width
4 in
Length
3 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 36 in L

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Tensile Strength
6,200 psi
Temp. Range
-40 Degrees to 210 Degrees F
Resistant To
Chemicals, High Temperatures
Durometer
Rockwell R105
Material
ABS
Standards
UL 94 HB
Water Absorption
0.4 %
Plastic Clarity
Opaque
Wear Factor
Fair
UV Resistant
No
Maximum Temperature
190 Degrees F
Plastic Thickness Tolerance
+0.013/-0.041 in
Machinability
100 %
Impact Strength
5.6 ft-lb/in
Water Absorption Rating
Poor
Friction Rating
Slippery
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Impact Strength Rating
Excellent
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Density
0.038 lb/cu in
Shape
Rectangular
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R105
Grade
Standard
Friction Coefficient
0.5
Backing Type
No Backing
Rockwell Hardness
105 HRR
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
22 kV/mm
Weight
2.8 lb
Flexural Modulus
1,800 MPa
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
78 Shore D
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant

Description

ABS Bar, ABS, Standard, Plastic Length 3 ft, Plastic Width 4 in, Plastic Thickness 0.5 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.