Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 36" L x 4" W x 3/8" Thick

  • Mfr # BULK-PS-ABS-257

  • Zoro # G7278593


product price: $27.89
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
3/8"
Plastic Width
4"
Plastic Length
36"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-257
Zoro #
G7278593
UPC #
193005029760
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
4"
Plastic Length
36"
Length
3 ft
Width
4 in
Thickness
0.375 in
Nominal Size
4 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Durometer
Rockwell R105
Temp. Range
-40 Degrees to 210 Degrees F
Standards
UL 94 HB
Resistant To
Chemicals, High Temperatures
Tensile Strength
6,200 psi
Material
ABS
Impact Strength Rating
Excellent
Plastic Hardness
Rockwell R105
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Temperature Range
-40 Degrees to 190 Degrees F
Friction Rating
Slippery
Shape
Rectangular
Grade
Standard
Impact Strength
5.6 ft-lb/in
UV Resistant
No
Plastic Thickness Tolerance
+0.04/-0.009 in
Tensile Strength Rating
Good
Friction Coefficient
0.5
Water Absorption
0.4 %
Plastic Density
0.038 lb/cu in
Plastic Clarity
Opaque
Machinability
100 %
Minimum Temperature
-40 Degrees F
Backing Type
No Backing
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Rockwell Hardness
105 HRR
Shore Hardness
78 Shore D
Dielectric Strength
22 kV/mm
Weight
2.1 lb
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
1,800 MPa

Description

ABS Bar, ABS, Standard, Plastic Length 3 ft, Plastic Width 4 in, Plastic Thickness 0.375 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.