Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rod Stock 1 ft. L, 1-1/2" Dia.

  • Mfr # BULK-PR-ABS-134

  • Zoro # G7285085


product price: $16.95
/ea

Key Features

Material
ABS
Color
Beige
Tensile Strength (PSI)
6000
Length Tolerance
+/-1.000 in
Diameter Tolerance
+0.130/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ABS-134
Zoro #
G7285085
UPC #
193005349493
Country of Origin
China

Dimensions

Length
1 ft.
Diameter
1-1/2"
Length Tolerance
+/-1.000 in
Diameter Tolerance
+0.130/-0.000 in
Plastic Diameter Tolerance
+0.155/-0.114 in
Nominal Size
1 1/2 in dia x 1 ft L
Plastic Diameter
1 1/2 in
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rod Stock
Material
ABS
Color
Beige
Tensile Strength (PSI)
6000
Standards
UL 94 HB
Min. Temp. (F)
-40 Degrees F
Max. Temp. (F)
210 Degrees F
Type
General Purpose
Plastic Hardness Rating
Hard
Water Absorption
0.4 %
Impact Strength Rating
Good
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Density
0.038 lb/cu in
UV Resistant
No
Water Absorption Rating
Poor
Tensile Strength
7,200 psi
Plastic Hardness
Rockwell R105
Shape
Rod
Friction Coefficient
0.5
Minimum Temperature
-40 Degrees F
Tensile Strength Rating
Good
Impact Strength
4.6 ft-lb/in
Machinability
100 %
Wear Factor
Fair
Grade
Standard
Plastic Clarity
Opaque
Friction Rating
Slippery
Maximum Temperature
190 Degrees F
Corrosion and Chemical Resistance
Fair
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
83 Shore D
Weight
0.806 lb
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
105 HRR
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Flexural Modulus
1,800 MPa
Dielectric Strength
22 kV/mm

Description

ABS Rod, ABS, Grade Standard, Plastic Length 12 in, Plastic Diameter 1 1/2 in, Beige, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 190 Degrees F, Tensile Strength 7,200 psi, Impact Strength 4.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.