Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rod Stock 3 ft. L, 1-1/2" Dia.

  • Mfr # BULK-PR-ABS-56

  • Zoro # G7284979


product price: $39.65
/ea

Key Features

Material
ABS
Color
Beige
Tensile Strength (PSI)
6000
Length Tolerance
+/-1.000 in
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ABS-56
Zoro #
G7284979
UPC #
193005349431
Country of Origin
China

Dimensions

Length
3 ft.
Diameter
1-1/2"
Length Tolerance
+/-1.000 in
Diameter Tolerance
+0.130/-0.000 in
Plastic Diameter
1 1/2 in
Nominal Size
1 1/2 in dia x 3 ft L
Plastic Length Tolerance
+/-1.000 in
Plastic Diameter Tolerance
+0.155/-0.114 in
Plastic Length
3 ft

Details

Item
Rod Stock
Material
ABS
Color
Beige
Tensile Strength (PSI)
6000
Type
General Purpose
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Standards
UL 94 HB
Machinability
100 %
Maximum Temperature
190 Degrees F
Friction Coefficient
0.5
Tensile Strength
7,200 psi
Friction Rating
Slippery
Water Absorption
0.4 %
Shape
Rod
Minimum Temperature
-40 Degrees F
Plastic Clarity
Opaque
Impact Strength Rating
Good
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Grade
Standard
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Temperature Range
-40 Degrees to 190 Degrees F
Impact Strength
4.6 ft-lb/in
UV Resistant
No
Plastic Hardness
Rockwell R105
Plastic Density
0.038 lb/cu in
Dielectric Strength
22 kV/mm
Flexural Modulus
1,800 MPa
Static-Resistant
Not Static-Resistant
Weight
2.417 lb
Rockwell Hardness
105 HRR
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Shore Hardness
83 Shore D
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable

Description

ABS Rod, ABS, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 1/2 in, Beige, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 190 Degrees F, Tensile Strength 7,200 psi, Impact Strength 4.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.