Zoro Homepage

Beige ABS Rod Stock 3 ft. L, 3" Dia.

  • Mfr # BULK-PR-ABS-67

  • Zoro # G7285076


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Color
Beige
Tensile Strength (PSI)
6000
Type
General Purpose
Max. Temp. (F)
210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ABS-67
Zoro #
G7285076
UPC #
193005349455
Country of Origin
China

Dimensions

Length
3 ft.
Diameter
3"
Length Tolerance
+/-1.000 in
Diameter Tolerance
+0.100/-0.000 in
Nominal Size
3 in dia x 3 ft L
Plastic Length Tolerance
+/-1.000 in
Plastic Diameter
3 in
Plastic Length
3 ft
Plastic Diameter Tolerance
+0.067/-0.027 in

Details

Item
Rod Stock
Material
ABS
Color
Beige
Tensile Strength (PSI)
6000
Type
General Purpose
Max. Temp. (F)
210 Degrees F
Standards
UL 94 HB
Min. Temp. (F)
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Tensile Strength
7,200 psi
Friction Rating
Slippery
Plastic Hardness
Rockwell R105
Minimum Temperature
-40 Degrees F
Water Absorption Rating
Poor
Temperature Range
-40 Degrees to 190 Degrees F
Tensile Strength Rating
Good
Wear Factor
Fair
Friction Coefficient
0.5
UV Resistant
No
Plastic Hardness Rating
Hard
Maximum Temperature
190 Degrees F
Water Absorption
0.4 %
Impact Strength
4.6 ft-lb/in
Impact Strength Rating
Good
Plastic Clarity
Opaque
Grade
Standard
Shape
Rod
Machinability
100 %
Plastic Density
0.038 lb/cu in
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Flexural Modulus
1,800 MPa
Dielectric Strength
22 kV/mm
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Rockwell Hardness
105 HRR
Weight
9.67 lb
Shore Hardness
83 Shore D

Description

ABS Rod, ABS, Grade Standard, Plastic Length 3 ft, Plastic Diameter 3 in, Beige, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 190 Degrees F, Tensile Strength 7,200 psi, Impact Strength 4.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.