Zoro Homepage

Beige ABS Rod Stock 6 ft. L, 2" Dia.

  • Mfr # BULK-PR-ABS-21

  • Zoro # G7284945


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Color
Beige
Tensile Strength (PSI)
6000
Length Tolerance
+/-1.000 in
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ABS-21
Zoro #
G7284945
UPC #
193005349387
Country of Origin
China

Dimensions

Length
6 ft.
Diameter
2"
Length Tolerance
+/-1.000 in
Diameter Tolerance
+0.100/-0.000 in
Plastic Length
6 ft
Plastic Diameter Tolerance
+0.058/-0.018 in
Nominal Size
2 in dia x 6 ft L
Plastic Length Tolerance
+/-1.000 in
Plastic Diameter
2 in

Description

ABS Rod, ABS, Grade Standard, Plastic Length 6 ft, Plastic Diameter 2 in, Beige, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 190 Degrees F, Tensile Strength 7,200 psi, Impact Strength 4.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.