Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Sheet Stock 12" L x 12" W x 1/4" Thick

  • Mfr # BULK-PS-ABS-3

  • Zoro # G2421704


product price: $18.19
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-3
Zoro #
G2421704
UPC #
193005029845
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Thickness
0.250"
Length
12"
Width
12"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
ABS
Plastic Color
Beige
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Beige
Metal Detectable
Not Metal Detectable
Material
ABS
Plastic Properties
Impact Resistant
Impact Strength
5.6 ft-lb/in
Operating Temp. Range
-40 Degrees to 190 Degrees F
Standards
UL 94 HB
Tensile Strength
6,200 psi
Machinability
100 %
Water Absorption
0.4 %
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell R105
Wear Factor
Fair
Water Absorption Rating
Poor
Friction Coefficient
0.5
Tensile Strength Rating
Good
Shape
Square
Backing Type
No Backing
Plastic Thickness Tolerance
+0.006/-0.02 in
Minimum Temperature
-40 Degrees F
Plastic Density
0.038 lb/cu in
UV Resistant
No
Plastic Hardness Rating
Hard
Grade
Standard
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Maximum Temperature
190 Degrees F
Friction Rating
Slippery
Corrosion and Chemical Resistance
Fair
Shore Hardness
80 Shore D
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Weight
1.4 lb
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Product Form
Sheet
Elongation
25 %
Rockwell Hardness
105 HRR
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
22 kV/mm
Flexural Modulus
1,800 MPa
UV-Resistant
Not UV-Resistant

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.