Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Sheet Stock 36 in L x 12 in W x 0.25 in Thick

  • Mfr # BULK-PS-ABS-206

  • Zoro # G2421844


product price: $48.59
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
0.25 in
Plastic Width
12 in
Plastic Length
3 ft
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-206
Zoro #
G2421844
UPC #
193005029210
Country of Origin
China

Dimensions

Plastic Thickness
0.25 in
Plastic Width
12 in
Plastic Length
3 ft
Nominal Size
12 in W x 36 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
ABS Sheet
Plastic Material
ABS
Plastic Color
Beige
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Beige
Material
ABS
Metal Detectable
Not Metal Detectable
Standards
UL 94 HB
Operating Temp. Range
-40 Degrees to 190 Degrees F
Plastic Properties
Impact Resistant
Tensile Strength
6,200 psi
Impact Strength
5.6 ft-lb/in
Friction Rating
Slippery
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Grade
Standard
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Machinability
100 %
Friction Coefficient
0.5
Shape
Rectangle
UV Resistant
No
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Plastic Hardness
Rockwell R105
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.006/-0.02 in
Minimum Temperature
-40 Degrees F
Water Absorption
0.4 %
Backing Type
No Backing
Temperature Range
-40 Degrees to 190 Degrees F
Impact Strength Rating
Excellent
Plastic Density
0.038 lb/cu in
UV-Resistant
Not UV-Resistant
Elongation
25 %
Dielectric Strength
22 kV/mm
Product Type
Plastic Sheet
Product Form
Sheet
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
80 Shore D
Weight
4.2 lb
FDA Compliance
Not FDA Compliant
Flexural Modulus
1,800 MPa
Rockwell Hardness
105 HRR

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 3 ft, Plastic Width 12 in, Plastic Thickness 0.25 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.