Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Sheet Stock 36" L x 12" W x 3/4" Thick

  • Mfr # BULK-PS-ABS-209

  • Zoro # G2421643


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
ABS
Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
36"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-209
Zoro #
G2421643
UPC #
193005029241
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
36"
Thickness
0.750"
Length
36"
Width
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 36 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
ABS
Plastic Color
Beige
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Beige
Metal Detectable
Not Metal Detectable
Material
ABS
Impact Strength
5.6 ft-lb/in
Plastic Properties
Impact Resistant
Tensile Strength
6,200 psi
Operating Temp. Range
-40 Degrees to 190 Degrees F
Standards
UL 94 HB
Grade
Standard
Water Absorption
0.4 %
Temperature Range
-40 Degrees to 190 Degrees F
Friction Coefficient
0.5
Plastic Clarity
Opaque
Shape
Rectangle
Plastic Thickness Tolerance
+0.076/-0.019 in
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Friction Rating
Slippery
UV Resistant
No
Machinability
100 %
Minimum Temperature
-40 Degrees F
Plastic Hardness
Rockwell R105
Backing Type
No Backing
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Impact Strength Rating
Excellent
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Plastic Density
0.038 lb/cu in
Static-Resistant
Not Static-Resistant
Dielectric Strength
22 kV/mm
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Flexural Modulus
1,800 MPa
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
80 Shore D
Elongation
25 %
UV-Resistant
Not UV-Resistant
Rockwell Hardness
105 HRR
Weight
12.4 lb

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 3 ft, Plastic Width 12 in, Plastic Thickness 0.75 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.