Shop ZORO SELECT

Beige PEEK Plastic Bar 12" L, 1" W

  • Mfr # BULK-PS-PEEK-31
  • Zoro # G7863449

product price: 
$
40.45
/ea

Key Features

Material
PEEK
Color
Beige
Length
12"
Width
1"
Tensile Strength (PSI)
13,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PEEK-31
Zoro #
G7863449
UPC #
193005913380
Country of Origin
China
Item
Plastic Bar
Material
PEEK
Color
Beige
Tensile Strength (PSI)
13,500 psi
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
480 Degrees F
Friction Coefficient
0.25
Friction Rating
Slippery
Plastic Hardness
Rockwell M100
Shape
Bar
Water Absorption
0.002
Impact Strength Rating
Poor
Backing Type
Plain
Thickness Tolerance
(-0.014" - +0")
Tensile Strength Rating
Excellent
Plastic Density
0.047 lbs / cu. In.
Plastic Clarity
Opaque
Grade
Standard
Water Absorption Rating
Good
Impact Strength
1.0 ft-lb/in
Shore Hardness
85 Shore D
Plastic Thickness Tolerance
+0.006/-0.02 in
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Flexural Modulus
4,100 MPa
Minimum Temperature
-20 Degrees F
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Weight
0.14 lb
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Machinability
100%
Rockwell Hardness
100 HRM
Tensile Strength
13,500 psi
Maximum Temperature
480 Degrees F
Dielectric Strength
24 kV/mm

Dimensions

Length
12"
Width
1"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.01" - +0.01")
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1 in
Plastic Thickness
0.25 in

Description

PEEK Bar, PEEK, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.25 in, Beige, Plastic Clarity Opaque, Tensile Strength 13,500 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Density 0.047 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.