Zoro Homepage

Beige PEEK Sheet Stock 12" L x 12" W x 0.875" Thick

  • Mfr # 1URT3

  • Zoro # G2983574


product price: $1,055.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEEK
Plastic Thickness
0.875"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1URT3
Zoro #
G2983574
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.875"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
12"
Thickness
0.875"
Length
12"
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PEEK
Plastic Color
Tan
Max. Temp. (F)
480 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Beige
Operating Temp. Range
-20 Degrees to 480 Degrees F
Plastic Grouping
Sheet Stock
Plastic Properties
Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Material Type
Unfilled
Tensile Strength
16,000 psi
Thickness Tolerance
+/-10%
Material Color Family
Tan
Material
PEEK
Shape
Square
Machinability
50 %
Plastic Thickness Tolerance
+/-10%
Friction Coefficient
0.32
Friction Rating
Slippery
Grade
Standard
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Tensile Strength Rating
Excellent
Water Absorption
0.1 %
Impact Strength
0.6 ft-lb/in
Plastic Hardness
Rockwell M100
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 480 Degrees F
Minimum Temperature
-20 Degrees F
Maximum Temperature
480 Degrees F
UV Resistant
No
Water Absorption Rating
Good
Plastic Clarity
Opaque
Minimum Adhesive Temperature
70 Degrees F
Maximum Adhesive Temperature
480 Degrees F
Plastic Density
1.31 g/cc
Standards
ASTM F2026, ISO 10993, ISO 9001, UL 94 V-0, USP Class VI
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
FDA Compliance
ISO 10993
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Rockwell Hardness
100 HRM
Scratch-Resistant
Scratch-Resistant
Light Transmission
0.01 %
Metal Detectable
Not Metal Detectable
Shore Hardness
80 Shore D
Dielectric Strength
480 V/mil
Wear Rate
8.00 x 10^-8 cu mm/N-m
UV-Resistant
Not UV-Resistant
Flexural Modulus
600,000 psi
Fabrication
Extruded
Elongation
30 %

Description

PEEK Sheet, PEEK, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.875 in, Beige, Plastic Clarity Opaque, Tensile Strength 16,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.32, Water Absorption 0.1 Percent, Temperature Range -20 Degrees to 480 Degrees F, Plastic Density 1.31 g/cc, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.