Zoro Homepage

Beige PEEK Sheet Stock 24" L x 12" W x 0.875" Thick

  • Mfr # 1URX9

  • Zoro # G6774074


product price: $2,107.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEEK
Plastic Thickness
0.875"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1URX9
Zoro #
G6774074
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.875"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.875"
Length
24"
Width
12"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PEEK
Plastic Color
Tan
Max. Temp. (F)
480 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Beige
Plastic Grouping
Sheet Stock
Operating Temp. Range
-20 Degrees to 480 Degrees F
Material Type
Unfilled
Material Color Family
Tan
Plastic Properties
Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Thickness Tolerance
+/-10%
Tensile Strength
16,000 psi
Material
PEEK
Shape
Rectangle
Machinability
50 %
Friction Rating
Slippery
Impact Strength
0.6 ft-lb/in
Water Absorption
0.1 %
Wear Factor
Excellent
Water Absorption Rating
Good
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+/-10%
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Excellent
Grade
Standard
Friction Coefficient
0.32
Plastic Hardness
Rockwell M100
Temperature Range
-20 Degrees to 480 Degrees F
Maximum Temperature
480 Degrees F
Plastic Hardness Rating
Hard
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
UV Resistant
No
Plastic Density
1.31 g/cc
Maximum Adhesive Temperature
480 Degrees F
Minimum Adhesive Temperature
70 Degrees F
Standards
ASTM F2026, ISO 10993, ISO 9001, UL 94 V-0, USP Class VI
Shore Hardness
80 Shore D
Flexural Modulus
600,000 psi
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Dielectric Strength
480 V/mil
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Product Form
Sheet
Rockwell Hardness
100 HRM
Product Type
Plastic Sheet
Wear Rate
8.00 x 10^-8 cu mm/N-m
Light Transmission
0.01 %
Fabrication
Extruded
Elongation
30 %
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
ISO 10993

Description

PEEK Sheet, PEEK, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.875 in, Beige, Plastic Clarity Opaque, Tensile Strength 16,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.32, Water Absorption 0.1 Percent, Temperature Range -20 Degrees to 480 Degrees F, Plastic Density 1.31 g/cc, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.