Zoro Homepage

Beige PEEK Sheet Stock 24" L x 12" W x 1.250" Thick

  • Mfr # 1URY6

  • Zoro # G6905552


product price: $2,611.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEEK
Plastic Thickness
1.250"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1URY6
Zoro #
G6905552
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.250"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Thickness
1.250"
Length
24"
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PEEK
Plastic Color
Tan
Max. Temp. (F)
480 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Beige
Operating Temp. Range
-20 Degrees to 480 Degrees F
Tensile Strength
16,000 psi
Plastic Properties
Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Plastic Grouping
Sheet Stock
Material Color Family
Tan
Material Type
Unfilled
Thickness Tolerance
+/-10%
Material
PEEK
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Tensile Strength Rating
Excellent
UV Resistant
No
Machinability
50 %
Minimum Temperature
-20 Degrees F
Water Absorption
0.1 %
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Excellent
Temperature Range
-20 Degrees to 480 Degrees F
Plastic Clarity
Opaque
Friction Coefficient
0.32
Grade
Standard
Plastic Hardness
Rockwell M100
Shape
Rectangle
Impact Strength Rating
Poor
Friction Rating
Slippery
Impact Strength
0.6 ft-lb/in
Maximum Temperature
480 Degrees F
Plastic Thickness Tolerance
+/-10%
Minimum Adhesive Temperature
70 Degrees F
Maximum Adhesive Temperature
480 Degrees F
Plastic Density
1.31 g/cc
Standards
ASTM F2026, ISO 10993, ISO 9001, UL 94 V-0, USP Class VI
Shore Hardness
80 Shore D
Product Form
Sheet
Elongation
30 %
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
480 V/mil
Light Transmission
0.01 %
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
Wear Rate
8.00 x 10^-8 cu mm/N-m
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Rockwell Hardness
100 HRM
Flexural Modulus
600,000 psi
FDA Compliance
ISO 10993

Description

PEEK Sheet, PEEK, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1.25 in, Beige, Plastic Clarity Opaque, Tensile Strength 16,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.32, Water Absorption 0.1 Percent, Temperature Range -20 Degrees to 480 Degrees F, Plastic Density 1.31 g/cc, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.