Zoro Homepage

Beige PEEK Sheet Stock 24" L x 24" W x 2.000" Thick

  • Mfr # 1UTJ8

  • Zoro # G6724672


product price: $6,999.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEEK
Plastic Thickness
2.000"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UTJ8
Zoro #
G6724672
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
2.000"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
24"
Thickness
2.000"
Width
24"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in

Description

PEEK Sheet, PEEK, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 2 in, Beige, Plastic Clarity Opaque, Tensile Strength 16,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.32, Water Absorption 0.1 Percent, Temperature Range -20 Degrees to 480 Degrees F, Plastic Density 1.31 g/cc, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.