Zoro Homepage

Beige PEEK Sheet Stock 48" L x 12" W x 0.375" Thick

  • Mfr # 1UTB2

  • Zoro # G2478436


product price: $1,416.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEEK
Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UTB2
Zoro #
G2478436
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Length
48"
Thickness
0.375"
Nominal Size
12 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
PEEK
Plastic Color
Tan
Max. Temp. (F)
480 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Beige
Material Color Family
Tan
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Plastic Properties
Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Tensile Strength
16,000 psi
Operating Temp. Range
-20 Degrees to 480 Degrees F
Material Type
Unfilled
Material
PEEK
Wear Factor
Excellent
Grade
Standard
Tensile Strength Rating
Excellent
Temperature Range
-20 Degrees to 480 Degrees F
Impact Strength Rating
Poor
UV Resistant
No
Machinability
50 %
Plastic Hardness
Rockwell M100
Plastic Thickness Tolerance
+/-10%
Water Absorption
0.1 %
Impact Strength
0.6 ft-lb/in
Plastic Hardness Rating
Hard
Shape
Rectangle
Maximum Temperature
480 Degrees F
Plastic Clarity
Opaque
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
-20 Degrees F
Friction Rating
Slippery
Friction Coefficient
0.32
Minimum Adhesive Temperature
70 Degrees F
Standards
ASTM F2026, ISO 10993, ISO 9001, UL 94 V-0, USP Class VI
Maximum Adhesive Temperature
480 Degrees F
Plastic Density
1.31 g/cc
Light Transmission
0.01 %
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Elongation
30 %
Wear Rate
8.00 x 10^-8 cu mm/N-m
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
600,000 psi
Product Form
Sheet
Rockwell Hardness
100 HRM
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Shore Hardness
80 Shore D
FDA Compliance
ISO 10993
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Dielectric Strength
480 V/mil
Fabrication
Extruded

Description

PEEK Sheet, PEEK, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.375 in, Beige, Plastic Clarity Opaque, Tensile Strength 16,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.32, Water Absorption 0.1 Percent, Temperature Range -20 Degrees to 480 Degrees F, Plastic Density 1.31 g/cc, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.