Beige PEEK Sheet Stock 6" L x 6" W x 0.250" Thick

  • Mfr # 1URH1
  • Zoro # G2905865
product price: 
$
66.15
/ea

Key Features

Plastic Material
PEEK
Plastic Thickness
0.250 in
Plastic Width
6"
Plastic Length
6"
Plastic Color
Tan
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1URH1
Zoro #
G2905865
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.250 in
Plastic Width
6"
Plastic Length
6"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
6"
Thickness
0.250"
Length
6"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
6 in W x 6 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
PEEK
Plastic Color
Tan
Max. Temp. (F)
480 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Beige
Material Color Family
Tan
Plastic Properties
Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Plastic Grouping
Sheet Stock
Operating Temp. Range
-20 Degrees to 480 Degrees F
Material Type
Unfilled
Thickness Tolerance
+/-10%
Tensile Strength
16,000 psi
Material
PEEK
Water Absorption
0.1 %
Plastic Hardness
Rockwell M100
Friction Coefficient
0.32
Tensile Strength Rating
Excellent
Impact Strength
0.6 ft-lb/in
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Plastic Thickness Tolerance
+/-10%
Wear Factor
Excellent
Grade
Standard
Maximum Temperature
480 Degrees F
Shape
Square
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Machinability
50 %
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 480 Degrees F
UV Resistant
No
Friction Rating
Slippery
Maximum Adhesive Temperature
480 Degrees F
Standards
ASTM F2026, ISO 10993, ISO 9001, UL 94 V-0, USP Class VI
Plastic Density
1.31 g/cc
Minimum Adhesive Temperature
70 Degrees F
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Light Transmission
0.01 %
Fabrication
Extruded
FDA Compliance
ISO 10993
Wear Rate
8.00 x 10^-8 cu mm/N-m
Dielectric Strength
480 V/mil
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Product Form
Sheet
Shore Hardness
80 Shore D
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
600,000 psi
Elongation
30 %
Rockwell Hardness
100 HRM
Scratch-Resistant
Scratch-Resistant

Description

PEEK Sheet, PEEK, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.25 in, Beige, Plastic Clarity Opaque, Tensile Strength 16,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.32, Water Absorption 0.1 Percent, Temperature Range -20 Degrees to 480 Degrees F, Plastic Density 1.31 g/cc, Plastic Hardness Rockwell M100

Ratings & reviews