Zoro Homepage

Beige PEEK Sheet Stock 6" L x 6" W x 1.500" Thick

  • Mfr # 1URK7

  • Zoro # G2705552


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEEK
Plastic Thickness
1.500"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1URK7
Zoro #
G2705552
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.500"
Plastic Width
6"
Plastic Length
6"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
6"
Thickness
1.500"
Length
6"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
6 in W x 6 in L

Details

Item
Sheet Stock
Plastic Material
PEEK
Plastic Color
Tan
Max. Temp. (F)
480 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Beige
Operating Temp. Range
-20 Degrees to 480 Degrees F
Tensile Strength
16,000 psi
Thickness Tolerance
+/-10%
Material Type
Unfilled
Plastic Grouping
Sheet Stock
Plastic Properties
Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Material Color Family
Tan
Material
PEEK
Impact Strength
0.6 ft-lb/in
Plastic Hardness
Rockwell M100
Maximum Temperature
480 Degrees F
Water Absorption
0.1 %
Plastic Hardness Rating
Hard
Friction Rating
Slippery
Plastic Thickness Tolerance
+/-10%
UV Resistant
No
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Excellent
Machinability
50 %
Temperature Range
-20 Degrees to 480 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Friction Coefficient
0.32
Wear Factor
Excellent
Water Absorption Rating
Good
Shape
Square
Grade
Standard
Minimum Adhesive Temperature
70 Degrees F
Plastic Density
1.31 g/cc
Maximum Adhesive Temperature
480 Degrees F
Standards
ASTM F2026, ISO 10993, ISO 9001, UL 94 V-0, USP Class VI
Product Type
Plastic Sheet
Product Form
Sheet
Rockwell Hardness
100 HRM
Wear Rate
8.00 x 10^-8 cu mm/N-m
Scratch-Resistant
Scratch-Resistant
Elongation
30 %
Static-Resistant
Not Static-Resistant
FDA Compliance
ISO 10993
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Flexural Modulus
600,000 psi
Shore Hardness
80 Shore D
UV-Resistant
Not UV-Resistant
Dielectric Strength
480 V/mil
Light Transmission
0.01 %
Metal Detectable
Not Metal Detectable
Fabrication
Extruded

Description

PEEK Sheet, PEEK, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 1.5 in, Beige, Plastic Clarity Opaque, Tensile Strength 16,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.32, Water Absorption 0.1 Percent, Temperature Range -20 Degrees to 480 Degrees F, Plastic Density 1.31 g/cc, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.