Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige Sheet Stock 12 in L x 12 in W x 0.5 in Thick

  • Mfr # BULK-PS-ABS-5

  • Zoro # G202663956


product price: $32.85
/ea

Key Features

Plastic Thickness
0.5 in
Plastic Width
12 in
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-5
Zoro #
G202663956
UPC #
193005030063
Country of Origin
China

Dimensions

Plastic Thickness
0.5 in
Plastic Width
12 in
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
ABS Sheet
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Beige
Machinability
100 %
Maximum Temperature
190 Degrees F
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.013/-0.041 in
Plastic Clarity
Opaque
Temperature Range
-40 Degrees to 190 Degrees F
Grade
Standard
Water Absorption Rating
Poor
Minimum Temperature
-40 Degrees F
Backing Type
No Backing
Friction Rating
Slippery
UV Resistant
No
Wear Factor
Fair
Material
ABS
Impact Strength
5.6 ft-lb/in
Plastic Hardness
Rockwell R105
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Shape
Square
Standards
UL 94 HB
Friction Coefficient
0.5
Impact Strength Rating
Excellent
Plastic Density
0.038 lb/cu in
Tensile Strength
6,200 psi
Water Absorption
0.4 %
Metal Detectable
Not Metal Detectable
Elongation
25 %
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Shore Hardness
80 Shore D
Rockwell Hardness
105 HRR
Flexural Modulus
1,800 MPa
Product Form
Sheet
Weight
2.8 lb
Dielectric Strength
22 kV/mm
Wear Rate
Not Rated

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.