Bell Type Manual Mechanical Timer
Mfr # 5ZPZ8
Zoro # G7476445
product price: $22.19
/eaKey Features
Max. Time Setting
60 min
Manufacturers Warranty Length
6 mo
Height (In.)
5 in
Min. Time Setting
1 min
Display
Dial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ZPZ8
Zoro #
G7476445
UPC #
-
Country of Origin
China
Dimensions
Manufacturers Warranty Length
6 mo
Height (In.)
5 in
Width (In.)
6 in
Depth (In.)
2 in
Manufacturer Warranty Length
6 mo
Overall Depth
2 in
Overall Height
5 in
Overall Width
6 in
Details
Item
Mechanical Timer
Max. Time Setting
60 min
Min. Time Setting
1 min
Display
Dial
Minimum Time Setting
1 min
Count Direction
Count Down
Maximum Time Setting
60 minutes
Alarm Type
Audible
Display Type
No Display
Digital Display Screen Type
No Display
Description
Mechanical Timer, Overall Depth 2 in, Overall Diameter Not Applicable, Overall Height 5 in, Overall Width 6 in, Digital Display Screen Type No Display, Alarm Type Audible, Display Type No Display, Maximum Time Setting 60 minutes, Minimum Time Setting 1 min, Count Direction Count Down, Manufacturer Warranty Length 6 mo, Digital Display Height Not Applicable, Digital Display Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.