Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Barrier System, 10 ft Length, Not Applicable Post Height, No Legend

  • Mfr # 826YK6

  • Zoro # G614803025


product price: $104.99
/pk 2, $52.50/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Polypropylene
Belt Length
10 ft
Post Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826YK6
Zoro #
G614803025
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Manufacturer Warranty Length
1 yr
Base Diameter
14 in
Maximum Overall Height
40 1/2 in
Height Adjustability
Fixed Height

Details

Item
Belt Barrier System
Base Type
Round Sloped
Base Material
Polypropylene
Post Material
Steel
Belt Color
Black
Base Configuration
Detachable
Belt Pattern
No Pattern
Base Weight
15.4 lb
Base Color
Black
Legend
No Legend
Indoor/Outdoor Usage
Indoor
Reflectivity
Non-Reflective
Post Color
Black
Legend Color
Black
Includes Cart
No
Fillable
No
Number of Posts
2
Number of Belts
1

Description

Belt Barrier System, Includes Not Applicable, Maximum Overall Height 40 1/2 in, Minimum Overall Height Not Applicable, Belt Length 10 ft, Belt Color Black, Belt Pattern No Pattern, Legend No Legend, Number of Posts 2, Post Color Black, Base Type Round Sloped, Reflectivity Non-Reflective, Includes Cart No, Number of Belts 1, Legend Color Black, Post Height Not Applicable, Post Diameter 2 1/2 in, Post Material Steel, Base Configuration Detachable, Base Diameter 14 in, Base Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.