Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Clip Magnet, 20 Lb, 2 In Dia

  • Mfr # 3DXZ7

  • Zoro # G3001521


product price: $7.59
/ea

Key Features

Diameter
2 in
Material
Ceramic
Color
White
Height
1 1/4 in
Height (In.)
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DXZ7
Zoro #
G3001521
UPC #
-
Country of Origin
China

Dimensions

Diameter
2 in
Height
1 1/4 in
Height (In.)
1 1/4 in
Dia. (In.)
2 in

Details

Material
Ceramic
Color
White
Item
Belt Clip Magnet
Type
Magnetic Holder
Features
Great for Mechanics or Electricians, Handy-Mag(TM) Holds Nails, Screws, Wire Nuts or Any Small Tool Safely and Securely In Place
For Use With
Hand Tools
Holder Type
Clip
Application
Holds Small Hardware to Belt or Pocket

Description

Belt Clip Magnet, Holder Type Clip, Diameter 2 in, Height 1 1/4 in, Application Holds Small Hardware to Belt or Pocket, For Use With Hand Tools, Features Great for Mechanics or Electricians, Handy-Mag(TM) Holds Nails, Screws, Wire Nuts or Any Small Tool Safely and Securely In Place

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.