Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Stool, Med, Chrom, Vinyl, Glides, Blu

  • Mfr # BR-VMBSO-CR-NF-RG-8546

  • Zoro # G6853843


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Overall Height
28 3/4 in
Caster Type
Non-Marring Glides
Seat Height Range
21 1/4 in to 28 3/4 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-VMBSO-CR-NF-RG-8546
Zoro #
G6853843
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 3/4 in
Seat Height Range
21 1/4 in to 28 3/4 in
Seat Depth
17 in
Seat Width
17 in
Overall Width
25 in
Overall Depth
25 in
Seat Thickness
3 1/2 in
Seat Height - Minimum
21 1/4 in
Seat Height - Maximum
28 3/4 in

Details

Color
Blue
Caster Type
Non-Marring Glides
Weight Capacity
300 lb
Material
Vinyl
Frame Material
Cast Aluminum
Finish
polished
Backrest
No
Seat Material
Polyurethane Foam, Vinyl
Item
Stool
Number of Casters
5-Glides
Features
360 Degrees Control, Ergonomic Adjustments
Standards
ANSI/BIFMA, CAL 117
Base Material
Aluminum
Assembled
No
Number of Glides
5
Base
Cast Aluminum
Product Type
Lab Stool
Assembly
No
Foot Support
No
ESD-Safe
Not ESD Safe
Cushion Material
Polyurethane
Stool Weight
26 lb

Description

Stool, Weight Capacity 300 lb, Seat Height Range 21 1/4 in to 28 3/4 in, Seat Depth 17 in, Seat Width 17 in, Color Blue, Material Vinyl, Base Cast Aluminum, Features 360 Degrees Control, Ergonomic Adjustments, Includes Not Applicable, No, Standards ANSI/BIFMA, CAL 117

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.