Zoro Homepage

Bender, 5/16 In Tubing

  • Mfr # 364-FHA-05

  • Zoro # G8207333


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Fits Brand
Imperial
Includes
(1) Tube Bender
Features
Calibrated to Show Angle of Bend, Each Tool Bends One Size, No Scoring or Flattening of Tubing, Open-Side Type which Slips Over Tube at any Point, Wide Hook Grips Tubing Securely
Application
Tube Bending
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364-FHA-05
Zoro #
G8207333
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tubing Outside Diameter
5/16 in
Centerline Bend Radius1
11/16 in
Centerline Bend Radius
11/16 in

Details

Item
Bender,5/16 In Tubing
Impact Rated
No
Fits Brand
Imperial
Includes
(1) Tube Bender
Features
Calibrated to Show Angle of Bend, Each Tool Bends One Size, No Scoring or Flattening of Tubing, Open-Side Type which Slips Over Tube at any Point, Wide Hook Grips Tubing Securely
Application
Tube Bending
Handle Type
Lever Type
Bend Mechanism Style
Lever
Bend Angle - Maximum
180 Degrees

Description

Bender,5/16 In Tubing, Bend Mechanism Style Lever, Tubing Outside Diameter 5/16 in, Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 11/16 in, Application Tube Bending, Features Calibrated to Show Angle of Bend, Each Tool Bends One Size, No Scoring or Flattening of Tubing, Open-Side Type which Slips Over Tube at any Point, Wide Hook Grips Tubing Securely, Handle Type Lever Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.