Zoro Homepage

Bent Pin

  • Mfr # BTP-0500-4000BP

  • Zoro # G610073200


product price: $2.59
/ea

Key Features

System of Measurement
Inch
Finish
Zinc Plated
Material
Steel
Includes
Mating Bridge Pin
Shank Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTP-0500-4000BP
Zoro #
G610073200
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Length
4 in
Maximum Hole Size
0.156 in
Pin Diameter
1/2 in
Minimum Hole Size
0.156 in
Maximum Usable Length
4 in
Outside Diameter Tolerance
-0.004/-0.009 in

Details

System of Measurement
Inch
Finish
Zinc Plated
Material
Steel
Includes
Mating Bridge Pin
Item
Bent Pin
Material Grade/Class
Ungraded
Pack Size
Small Pack
Pin Connection Type
Drilled
Head Type
Headless
Product Type
Bent Clevis Pin

Description

Bent Pin, Product Type Bent Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headless, Maximum Usable Length 4 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.156 in, Shank Length 4 in, System of Measurement Inch, Includes Mating Bridge Pin, Pack Size Small Pack, Outside Diameter Tolerance -0.004/-0.009 in, Pin Connection Type Drilled, Pin Diameter 1/2 in, Properties Corrosion Resistant

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.