Bent Pin
Mfr # BTP-0625-3000BP
Zoro # G210723970
product price: $2.89
/eaKey Features
System of Measurement
Inch
Pack Size
Small Pack
Outside Diameter Tolerance
-0.004/-0.009 in
Material
Steel
Pin Connection Type
Drilled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTP-0625-3000BP
Zoro #
G210723970
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter Tolerance
-0.004/-0.009 in
Minimum Hole Size
0.203 in
Pin Diameter
5/8 in
Maximum Hole Size
0.203 in
Maximum Usable Length
3 in
Shank Length
3 in
Details
System of Measurement
Inch
Pack Size
Small Pack
Material
Steel
Pin Connection Type
Drilled
Finish
Zinc Plated
Head Type
Headless
Includes
Mating Bridge Pin
Material Grade/Class
Ungraded
Product Type
Bent Clevis Pin
Item
Clevis Pin
Description
Clevis Pin, Product Type Bent Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headless, Maximum Usable Length 3 in, Maximum Hole Size 0.203 in, Minimum Hole Size 0.203 in, Shank Length 3 in, System of Measurement Inch, Includes Mating Bridge Pin, Pack Size Small Pack, Outside Diameter Tolerance -0.004/-0.009 in, Pin Connection Type Drilled, Pin Diameter 5/8 in, Properties Corrosion Resistant
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.