Bent Pin
Mfr # BTP-0625-4000
Zoro # G510073126
product price: $2.69
/eaKey Features
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Ungraded
Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTP-0625-4000
Zoro #
G510073126
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Usable Length
4 in
Outside Diameter Tolerance
-0.004/-0.009 in
Pin Diameter
5/8 in
Maximum Hole Size
0.203 in
Shank Length
4 in
Minimum Hole Size
0.203 in
Details
Item
Clevis Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Ungraded
Head Type
Headless
Pack Size
Small Pack
Pin Connection Type
Drilled
Product Type
Bent Clevis Pin
Description
Bent Pin, Product Type Bent Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headless, Maximum Usable Length 4 in, Maximum Hole Size 0.203 in, Minimum Hole Size 0.203 in, Shank Length 4 in, System of Measurement Inch, Pack Size Small Pack, Outside Diameter Tolerance -0.004/-0.009 in, Pin Connection Type Drilled, Pin Diameter 5/8 in, Properties Corrosion Resistant
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.