Bent Pin
Mfr # BTP-0625-4000BP
Zoro # G610073132
product price: $3.99
/eaKey Features
System of Measurement
Inch
Finish
Zinc Plated
Material
Steel
Includes
Mating Bridge Pin
Product Type
Bent Clevis Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTP-0625-4000BP
Zoro #
G610073132
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
5/8 in
Outside Diameter Tolerance
-0.004/-0.009 in
Maximum Usable Length
4 in
Minimum Hole Size
0.203 in
Maximum Hole Size
0.203 in
Shank Length
4 in
Details
System of Measurement
Inch
Item
Bent Pin
Finish
Zinc Plated
Material
Steel
Includes
Mating Bridge Pin
Product Type
Bent Clevis Pin
Pin Connection Type
Drilled
Pack Size
Small Pack
Head Type
Headless
Material Grade/Class
Ungraded
Description
Bent Pin, Product Type Bent Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headless, Maximum Usable Length 4 in, Maximum Hole Size 0.203 in, Minimum Hole Size 0.203 in, Shank Length 4 in, System of Measurement Inch, Includes Mating Bridge Pin, Pack Size Small Pack, Outside Diameter Tolerance -0.004/-0.009 in, Pin Connection Type Drilled, Pin Diameter 5/8 in, Properties Corrosion Resistant
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.