Beverage Cooler, Hard Sided, 5.0 gal.
Mfr # 7DJ26
Zoro # G2606383
product price: $69.19
/eaKey Features
Capacity
5 gal.
Material
Plastic
With Wheels
No
Exterior Dia.
12 21/64 in
Insulation
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7DJ26
Zoro #
G2606383
UPC #
-
Country of Origin
United States
Dimensions
Exterior Dia.
12 21/64 in
Exterior Width
13-3/4"
Exterior Length
20-5/8"
Exterior Height
20 1/8 in
Overall Height
20 1/8 in
Overall Diameter
12 3/8 in
Details
Capacity
5 gal.
Material
Plastic
With Wheels
No
Item
Beverage Dispenser
Insulation
Insulated
Features
Grainger Logo, Spigot
Lid Color
White
Cooler Body Type
Beverage Dispenser
Cooler Design
Liquid Storage and Dispensing
Cooler Capacity
5 gal
Body Color
Red
Primary Material
Plastic
Product Type
Standard Beverage Dispensing Cooler
Includes
Cup Rack Dispenser, Sugar Free Drink Mix
Capacity - Maximum
5 gal
Description
Beverage Dispenser, Capacity 5 gal., Plastic
Restrictions
This item has been restricted from sale in the following states:
ME, NJ, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.