Beverage Cooler, Hard Sided, 5.0 gal.
Mfr # JEN1
Zoro # G2607908
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Capacity
5 gal.
Material
Plastic
With Wheels
No
Exterior Dia.
12 21/64 in
Primary Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JEN1
Zoro #
G2607908
UPC #
-
Country of Origin
United States
Dimensions
Exterior Dia.
12 21/64 in
Exterior Width
13-3/4"
Exterior Length
20-5/8"
Exterior Height
20 1/8 in
Overall Height
20 1/8 in
Overall Diameter
12 3/8 in
Details
Capacity
5 gal.
Material
Plastic
With Wheels
No
Primary Material
Plastic
Lid Color
White
Body Color
Red
Cooler Capacity
5 gal
Features
Grainger Logo, Spigot
Cooler Design
Liquid Storage and Dispensing
Cooler Body Type
Beverage Dispenser
Item
Beverage Dispenser
Insulation
Insulated
Product Type
Standard Beverage Dispensing Cooler
Includes
Cup Rack Dispenser, Sugar Free Drink Mix
Capacity - Maximum
5 gal
Description
Beverage Dispenser, Capacity 5 gal., Plastic
Restrictions
This item has been restricted from sale in the following states:
ME, NJ, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.