Bib Overalls, Nylon, 30" Inseam, Desert Sand Brown, 2XL
- Mfr # 1H178
- Zoro # G0095977
product price:Â
$
83.79
/ea
Key Features
Size
2XL
Color
Desert Sand Brown
Material
Nylon
Inseam
30"
Closure Type
Buttons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1H178
- Zoro #
- G0095977
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 2XL
- Fits Waist Size
- 40 to 44 in
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
Details
- Item
- Bib Overalls
- Color
- Desert Sand Brown
- Material
- Nylon
- Inseam
- 30"
- Closure Type
- Buttons
- Gender
- Men's
- Hammer Loop
- Yes
- Lining Material
- Cotton Duck
- Number of Outside Pockets
- 4
- Includes
- 3 Compartment Chest Pocket, 2 Waist and 2 Back Pockets, Hammer Loop and Leg Tool Pockets, Reinforced Double Knees
- Shell Material
- Nylon
- Wire Color
- Desert Sand Brown
Description
Bib Overalls, Gender Men's, Material Nylon, Number of Outside Pockets 4, Lining Material Cotton Duck, Color Desert Sand Brown, Inseam 30 In., Size 2XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.