Bicycle Storage, 91inHx100-3/8inWx96inD
Mfr # 49P401
Zoro # G6070592
product price: $1,205.99
/eaKey Features
Color
Beige
Material
Galvanized Tube with Powered, PC Panels and PVC Roofs
Capacity
345 cu ft
Construction
Galvanized Steel
Type
Slope Roof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49P401
Zoro #
G6070592
UPC #
190735500668
Country of Origin
China
Dimensions
Inside Width
100 3/8 in
Overall Height
91 in
Inside Depth
68 1/2 in
Inside Height
87 in
Overall Depth
96 in
Overall Width
100-3/8 in
Interior Height
84.7 in
Interior Depth
67 in
Interior Length
100 in
Nominal Exterior Height
91 in
Opening Height
84.7 in
Opening Width
100 in
Nominal Exterior Depth
92 in
Nominal Exterior Length
102 in
Description
Bicycle Storage, Seating Height Not Applicable, Seating Depth Not Applicable, Seating Width Not Applicable, Nominal Exterior Depth 92 in, Nominal Exterior Height 91 in, Nominal Exterior Length 102 in, Roof Design Slope, Interior Depth 67 in, Includes Exhaust Fan No, Powder-Coated, Interior Height 84.7 in, Interior Length 100 in, Frame Material Steel, Includes Lighting No, Assembled Unassembled, Bicycle Capacity 8, Occupant Capacity 15 to 18, Beige, Opening Height 84.7 in, Opening Width 100 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.