Bike Flag W/ 1/4 in x 6 ft Pole and Mounting Bracket, Fiberglass, Orange

  • Mfr # 52WP75

  • Zoro # G6300065


product price:  $9.15
/ea

Key Features

Material
Fiberglass; Vinyl
Color
Red/Orange
Overall Height
72 in
Includes
Pole, Mounting Bracket
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52WP75
Zoro #
G6300065
UPC #
-
Country of Origin
China

Dimensions

Overall Height
72 in
Overall Length
9 in
Overall Width
11 in
Width
11"

Details

Item
Bike Flag
Material
Fiberglass; Vinyl
Color
Red/Orange
Includes
Pole, Mounting Bracket

Description

Bike Flag, Product Type Bike Flag, Overall Length 9 in, Overall Width 11 in, Overall Height 72 in, Includes Pole, Mounting Bracket, Material Fiberglass; Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.