Bike Rack, 4-Bike
Mfr # 9PXM2
Zoro # G3891246
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Holds
(4) Bikes
Mounting
Surface
Width
31 in
Height
34 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9PXM2
Zoro #
G3891246
UPC #
190735547717
Country of Origin
China
Dimensions
Width
31 in
Height
34 in
Overall Width
31 in
Overall Length
34 in
Slot Width
27 in
Overall Height
34 in
Details
Item
Bike Rack
Holds
(4) Bikes
Mounting
Surface
Color
Black
Finish
Powder Coated
Rack Style
U-Rack
Number of Bikes
4
Capacity
4
Number of Open Slots
4
Description
Bike Rack, Number of Bikes 4, Rack Style U-Rack, Finish Powder Coated, Overall Height 34 in, Overall Length 34 in, Slot Width 27 in, Mounting Location Surface, Color Black, Overall Width 31 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.