Bilateral Key Stock, 12 in L, 1/4 in W, 1/2 in H, 18-8 Stainless Steel

  • Mfr # WWG700250050012
  • Zoro # G3495353
product price: 
$
17.49
/ea

Key Features

System of Measurement
Inch
Type
Bilateral
Length
12 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WWG700250050012
Zoro #
G3495353
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
1/4 in
Height
1/2 in
Size
1/4 x 1/2"
Length Tolerance
+0.000/-0.125 in
Width Tolerance
+/-0.004 in
Fits Chest Size
Mildly Magnetic

Details

Item
Key Stock
System of Measurement
Inch
Type
Bilateral
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength (PSI)
35,000 psi
Rockwell Hardness
HRB 82
Thickness Tolerance
+/-0.002 in
Features
Mildly Magnetic
Application
Make Your Own Key
Key Shape
Straight
Made in North America
Yes
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A484
Pack Size
Small Pack
Key Type
Undersized
Material Grade/Class
18-8
Tensile Strength
35,000 psi
Shell Material
Stainless Steel

Description

Key Stock,12 in L,SS,1/2 in W, System of Measurement Inch, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 1/4 in, Thickness Tolerance +/-0.002 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 1/2 in, Width Tolerance +/-0.004 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 82, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A484

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.