Zoro Homepage

Bimetal Thermom, 2 In Dial, 0 to 250F

  • Mfr # 1NFX6

  • Zoro # G3404816


product price: $13.99
/ea

Key Features

Accuracy
41 Degrees to 200 Degrees F: +/-1%, Greater than 201 Degrees F: +/-1.5%, Less Than or Equal To 40 Degrees F: +/-1.5%
Connection Location
Back
Dial Size
2 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NFX6
Zoro #
G3404816
UPC #
190735402740
Country of Origin
China

Dimensions

Dial Size
2 in
Connection Size
1/4 in NPT
Stem Length
9 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
Limited 3 yr
Dial Diameter
2 in
Stem Diameter
0.25 in
Manufacturer Warranty Length
3 yr
Thread Size
1/4 in

Description

Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F, Stem Length 9 in, Dial Diameter 2 in, 1/4 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.