Zoro Homepage

Bimetal Thermom, 2 In Dial, 50 to 550F

  • Mfr # 1NFX1

  • Zoro # G2652474


product price: $12.49
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
2 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NFX1
Zoro #
G2652474
UPC #
190735402696
Country of Origin
China

Dimensions

Dial Size
2 in
Connection Size
1/4 in NPT
Stem Length
4 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
Limited 3 yr
Stem Diameter
0.25 in
Manufacturer Warranty Length
3 yr
Dial Diameter
2 in
Thread Size
1/4 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 550 Degrees
Sensing Element
Bimetal
Window Material
Glass
Coil Finish
Silicone for Superior Time Response and Vibration Dampening
Adjustments
External
Case
Hermetically Sealed
Temp. Range (C)
10 Degrees to 290 Degrees
Maximum Temperature F
550 Degrees F
Minimum Temperature F
50 Degrees F
Long Reach
No
Process Connection
1/4 in NPT
Shatterproof
No
Scale Type
Dial
Thread Type
NPT
Temperature Range
50 Degrees to 550 Degrees F
Lead Free
No
Graduations
5 Degrees F
Application
General Purpose Industrial
Includes NIST-Traceable Certificate
No
Glow-in-the-Dark
No
Corrosion Resistant
No
Thread Gender
Male
Thermometer Type
Industrial Dial Thermometer
Scale
Fahrenheit
Vibration Resistant
No
Lens Material
Glass
Housing Material
304 Stainless Steel
Functions
Manual Calibration
Case Features
Hermetically Sealed
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Maximum Operating Pressure
Not Rated
Minimum Temperature °F
50 Degrees F
Maximum Temperature °F
550 Degrees F

Description

Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F, Stem Length 4 in, Dial Diameter 2 in, 1/4 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.