Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bimetal Thermom, 3 In Dial, 0 to 250F

  • Mfr # 1NFY6

  • Zoro # G2112591


product price: $19.39
/ea

Key Features

Accuracy
41 Degrees to 200 Degrees F: +/-1%, Greater than 201 Degrees F: +/-1.5%, Less Than or Equal To 40 Degrees F: +/-1.5%
Connection Location
Back
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NFY6
Zoro #
G2112591
UPC #
190735402832
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
4 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
Limited 3 yr
Dial Diameter
3 in
Stem Diameter
0.25 in
Thread Size
1/2 in
Manufacturer Warranty Length
3 yr

Details

Item
Dial Thermometer
Accuracy
41 Degrees to 200 Degrees F: +/-1%, Greater than 201 Degrees F: +/-1.5%, Less Than or Equal To 40 Degrees F: +/-1.5%
Connection Location
Back
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 250 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Adjustments
External
Coil Finish
Silicone for Superior Time Response and Vibration Dampening
Functions
Manual Calibration
Lens Material
Glass
Maximum Operating Pressure
Not Rated
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Corrosion Resistant
No
Long Reach
No
Case Features
Hermetically Sealed
Minimum Temperature C
-20 Degrees C
Housing Material
304 Stainless Steel
Scale Type
Dial
Thread Type
NPT
Process Connection
1/2 in NPT
Includes NIST-Traceable Certificate
No
Application
General Purpose Industrial
Vibration Resistant
No
Maximum Temperature C
120 Degrees C
Shatterproof
No
Temperature Range
0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C
Thread Gender
Male
Minimum Temperature F
0 Degrees F
Thermometer Type
Industrial Dial Thermometer
Graduations
2 Degrees F/1 Degrees C
Maximum Temperature F
250 Degrees F
Glow-in-the-Dark
No
Lead Free
No
Scale
Celsius, Fahrenheit
Maximum Temperature °F
250 Degrees F
Minimum Temperature °F
0 Degrees F
Maximum Temperature °C
120 Degrees C
Minimum Temperature °C
-20 Degrees C

Description

Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 4 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.