Bimetal Thermom, 3 In Dial, 0 to 250F, Connection Size: 1/2 in NPT

  • Mfr # 1NFZ2

  • Zoro # G2662414


product price: $22.15
/ea

Key Features

Accuracy
41 Degrees to 200 Degrees F: +/-1%, Greater than 201 Degrees F: +/-1.5%, Less Than or Equal To 40 Degrees F: +/-1.5%
Connection Location
Back
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NFZ2
Zoro #
G2662414
UPC #
190735402887
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
9 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
Limited 3 yr
Dial Diameter
3 in
Thread Size
1/2 in
Manufacturer Warranty Length
3 yr
Stem Diameter
0.25 in

Details

Item
Dial Thermometer
Accuracy
41 Degrees to 200 Degrees F: +/-1%, Greater than 201 Degrees F: +/-1.5%, Less Than or Equal To 40 Degrees F: +/-1.5%
Connection Location
Back
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 250 Degrees
Sensing Element
Bimetal
Window Material
Glass
Coil Finish
Silicone for Superior Time Response and Vibration Dampening
Case
Hermetically Sealed
Temp. Range (C)
-20 Degrees to 120 Degrees
Adjustments
External
Vibration Resistant
No
Housing Material
304 Stainless Steel
Minimum Temperature F
0 Degrees F
Maximum Operating Pressure
Not Rated
Thread Gender
Male
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Scale Type
Dial
Temperature Range
0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C
Thread Type
NPT
Lead Free
No
Lens Material
Glass
Application
General Purpose Industrial
Graduations
2 Degrees F/1 Degrees C
Thermometer Type
Industrial Dial Thermometer
Corrosion Resistant
No
Shatterproof
No
Long Reach
No
Maximum Temperature C
120 Degrees C
Glow-in-the-Dark
No
Includes NIST-Traceable Certificate
No
Scale
Celsius, Fahrenheit
Functions
Manual Calibration
Minimum Temperature C
-20 Degrees C
Case Features
Hermetically Sealed
Maximum Temperature F
250 Degrees F
Process Connection
1/2 in NPT
Minimum Temperature °C
-20 Degrees C
Maximum Temperature °C
120 Degrees C
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
250 Degrees F

Description

Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 9 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.