Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bimetal Thermom, 3 In Dial, -20 to 120F

  • Mfr # 1NFY2

  • Zoro # G2221624


product price: $18.29
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NFY2
Zoro #
G2221624
UPC #
190735402795
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
9 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
Limited 3 yr
Stem Diameter
0.25 in
Dial Diameter
3 in
Manufacturer Warranty Length
3 yr
Thread Size
1/2 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
-20 Degrees to 120 Degrees
Sensing Element
Bimetal
Window Material
Glass
Coil Finish
Silicone for Superior Time Response and Vibration Dampening
Adjustments
External
Temp. Range (C)
-30 Degrees to 50 Degrees
Case
Hermetically Sealed
Graduations
2 Degrees F/1 Degrees C
Scale
Celsius, Fahrenheit
Process Connection
1/2 in NPT
Long Reach
No
Corrosion Resistant
No
Maximum Operating Pressure
Not Rated
Functions
Manual Calibration
Minimum Temperature F
-20 Degrees F
Glow-in-the-Dark
No
Thread Type
NPT
Shatterproof
No
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Maximum Temperature C
50 Degrees C
Scale Type
Dial
Minimum Temperature C
-30 Degrees C
Case Features
Hermetically Sealed
Lens Material
Glass
Vibration Resistant
No
Thermometer Type
Industrial Dial Thermometer
Application
General Purpose Industrial
Maximum Temperature F
120 Degrees F
Includes NIST-Traceable Certificate
No
Housing Material
304 Stainless Steel
Lead Free
No
Thread Gender
Male
Temperature Range
-20 Degrees to 120 Degrees F/-30 Degrees to 50 Degrees C
Maximum Temperature °F
120 Degrees F
Minimum Temperature °C
-30 Degrees C
Maximum Temperature °C
50 Degrees C
Minimum Temperature °F
-20 Degrees F
Shop By
Closeouts

Description

Dial Thermometer, Temperature Range -20 Degrees to 120 Degrees F/-30 Degrees to 50 Degrees C, Stem Length 9 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.