Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bimetal Thermom, 3 In Dial, 50 to 550F

  • Mfr # 1NFY5

  • Zoro # G0945481


product price: $17.35
/ea

Key Features

Accuracy
151 Degrees to 450 Degrees F: +/-1%, Greater than 451 Degrees F: +/-1.5%, Less Than or Equal To 150 Degrees F: +/-1.5%
Connection Location
Back
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NFY5
Zoro #
G0945481
UPC #
190735402825
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
2.5 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
Limited 3 yr
Thread Size
1/2 in
Stem Diameter
0.25 in
Dial Diameter
3 in
Manufacturer Warranty Length
3 yr

Details

Item
Dial Thermometer
Accuracy
151 Degrees to 450 Degrees F: +/-1%, Greater than 451 Degrees F: +/-1.5%, Less Than or Equal To 150 Degrees F: +/-1.5%
Connection Location
Back
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 550 Degrees
Sensing Element
Bimetal
Window Material
Glass
Coil Finish
Silicone for Superior Time Response and Vibration Dampening
Adjustments
External
Case
Hermetically Sealed
Temperature Range
50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C
Glow-in-the-Dark
No
Lead Free
No
Corrosion Resistant
No
Maximum Temperature F
550 Degrees F
Shatterproof
No
Thread Type
NPT
Case Features
Hermetically Sealed
Housing Material
304 Stainless Steel
Process Connection
1/2 in NPT
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Scale
Celsius, Fahrenheit
Thread Gender
Male
Functions
Manual Calibration
Application
General Purpose Industrial
Graduations
5 Degrees F/2 Degrees C
Lens Material
Glass
Minimum Temperature C
10 Degrees C
Maximum Operating Pressure
Not Rated
Vibration Resistant
No
Long Reach
No
Scale Type
Dial
Thermometer Type
Industrial Dial Thermometer
Maximum Temperature C
290 Degrees C
Includes NIST-Traceable Certificate
No
Minimum Temperature F
50 Degrees F
Maximum Temperature °F
550 Degrees F
Minimum Temperature °F
50 Degrees F
Minimum Temperature °C
10 Degrees C
Maximum Temperature °C
290 Degrees C

Description

Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C, Stem Length 2.5 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.