Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bimetal Thermom, 3 In Dial, 50 to 550F

  • Mfr # 1NGB6

  • Zoro # G0257117


product price: $35.55
/ea

Key Features

Accuracy
151 Degrees to 450 Degrees F: +/-1%, Greater than 451 Degrees F: +/-1.5%, Less Than or Equal To 150 Degrees F: +/-1.5%
Connection Location
Bottom
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NGB6
Zoro #
G0257117
UPC #
190735403105
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
9 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
Limited 3 yr
Dial Diameter
3 in
Manufacturer Warranty Length
3 yr
Stem Diameter
0.25 in
Thread Size
1/2 in

Details

Item
Dial Thermometer
Accuracy
151 Degrees to 450 Degrees F: +/-1%, Greater than 451 Degrees F: +/-1.5%, Less Than or Equal To 150 Degrees F: +/-1.5%
Connection Location
Bottom
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 550 Degrees
Sensing Element
Bimetal
Window Material
Glass
Adjustments
External
Coil Finish
Silicone for Superior Time Response and Vibration Dampening
Temp. Range (C)
10 Degrees to 290 Degrees
Case
Hermetically Sealed
Lead Free
No
Shatterproof
No
Thermometer Type
Industrial Dial Thermometer
Temperature Range
50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Maximum Temperature F
550 Degrees F
Corrosion Resistant
No
Functions
Manual Calibration
Maximum Operating Pressure
Not Rated
Minimum Temperature F
50 Degrees F
Scale Type
Dial
Glow-in-the-Dark
No
Long Reach
No
Thread Gender
Male
Lens Material
Glass
Housing Material
304 Stainless Steel
Minimum Temperature C
10 Degrees C
Process Connection
1/2 in NPT
Case Features
Hermetically Sealed
Includes NIST-Traceable Certificate
No
Maximum Temperature C
290 Degrees C
Scale
Celsius, Fahrenheit
Vibration Resistant
No
Thread Type
NPT
Application
General Purpose Industrial
Graduations
5 Degrees F/2 Degrees C
Maximum Temperature °F
550 Degrees F
Minimum Temperature °F
50 Degrees F
Maximum Temperature °C
290 Degrees C
Minimum Temperature °C
10 Degrees C

Description

Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C, Stem Length 9 in, Dial Diameter 3 in, 1/2 in NPT, Bottom, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.