Zoro Homepage

Bimetal Thermom, 5 In Dial, 0 to 250F

  • Mfr # 1NGE2

  • Zoro # G0513161


product price: $25.25
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
5 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NGE2
Zoro #
G0513161
UPC #
190735403334
Country of Origin
China

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
2.5 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
Limited 3 yr
Thread Size
1/2 in
Dial Diameter
5 in
Manufacturer Warranty Length
3 yr
Stem Diameter
0.25 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 250 Degrees
Sensing Element
Bimetal
Window Material
Glass
Adjustments
External
Coil Finish
Silicone for Superior Time Response and Vibration Dampening
Case
Hermetically Sealed
Includes NIST-Traceable Certificate
No
Functions
Manual Calibration
Thermometer Type
Industrial Dial Thermometer
Corrosion Resistant
No
Case Features
Hermetically Sealed
Application
General Purpose Industrial
Scale Type
Dial
Minimum Temperature C
-20 Degrees C
Lead Free
No
Housing Material
304 Stainless Steel
Vibration Resistant
No
Maximum Operating Pressure
Not Rated
Graduations
2 Degrees F/1 Degrees C
Glow-in-the-Dark
No
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Temperature Range
0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C
Lens Material
Glass
Long Reach
No
Shatterproof
No
Process Connection
1/2 in NPT
Maximum Temperature C
120 Degrees C
Thread Gender
Male
Thread Type
NPT
Scale
Celsius, Fahrenheit
Minimum Temperature F
0 Degrees F
Maximum Temperature F
250 Degrees F
Maximum Temperature °C
120 Degrees C
Maximum Temperature °F
250 Degrees F
Minimum Temperature °F
0 Degrees F
Minimum Temperature °C
-20 Degrees C
Maximum Temperature °F
250 Degrees F
Minimum Temperature °C
-20 Degrees C
Minimum Temperature °F
0 Degrees F
Maximum Temperature °C
120 Degrees C

Description

Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 2.5 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.