Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bimetal Thermowell, 304SS, 1/2 NPSM

  • Mfr # 24C514

  • Zoro # G4693647


product price: $42.29
/ea

Key Features

Internal Thread Size
1/2 NPSM
Stem Length
6 in
Process Connection
3/4 in MNPT
Insertion Length
6 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C514
Zoro #
G4693647
UPC #
190735433560
Country of Origin
China

Dimensions

Internal Thread Size
1/2 NPSM
Stem Length
6 in
Insertion Length
6 in
Bore Dia.
0.26 in
Socket Length
6.5 in
Shank Dia.
0.5 in
For Thermometer Thread Size
1/2 in
For Stem Length
6 in
Thread Size
3/4 in
For Stem Diameter
1/4 in

Details

Item
Threaded Thermowell
Process Connection
3/4 in MNPT
Material
304 Stainless Steel
Neck Extension
1 3/4 in
Wrench Allowance
0.75 in
NSF Rated
No
Maximum Operating Pressure
10,000 psi at 60 Degrees F
Application
General Purpose, Sealed Systems
Thermowell Type
Threaded
Includes Lagging
No
Includes Cap and Chain
No
Thread Gender
Male
Food Safe
No
For Thermometer Thread Type
NPSM
Shank Type
Stepped
For Thermometer Thread Connection
1/2 in NPSM
Thread Type
NPT
Maximum Operating Temperature
1,000 Degrees F at 3,130 psi, 200 Degrees F at 6,000 psi, 400 Degrees F at 4,860 psi, 600 Degrees F at 4,140 psi, 70 Degrees F at 6,550 psi, 800 Degrees F at 3,510 psi

Description

Threaded Thermowell, Shank Type Stepped, 3/4 in MNPT, 304 Stainless Steel, Insertion Length 6 in, Thermowell Type Threaded, Maximum Operating Temperature 1000 Degrees F at 3130 psi, 200 Degrees F at 6000 psi, 400 Degrees F at 4860 psi, 600 Degrees F at 4140 psi, 70 Degrees F at 6550 psi, 800 Degrees F at 3510 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.